Shop All Voltage Detectors
Amprobe
Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication, Cat III 1000V Safety Rating
Mfr # VP-440
Zoro # G3636735
product price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 50 to 1000V AC
- Indication Visual
- Battery Type AAA
- Safety Rating Cat III 1000V
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # VP-440
- Zoro # G3636735
- UPC # 095969780773
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 1/2 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Voltage Detector, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO Pressure Gauge, 1.5", 0-100, LM, 1/8" NPT, 0 to 100 psi, 1/8" NPT, Black painted steel, Black (G6397688)
- TAYLOR Thermometer Suction Cup (5321N)
- ELECTRONIC SPECIALTIES Dynamic Test Leads (180)
- BERRCOM Non-contact Infrared Thermometer (JXB-178)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- AMPROBE Adjustable Hot Switch Stick (TIC 410A)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- AMPROBE Receptacle Tester with GFCI, 110to 125VAC (ST-102B)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- SPERRY INSTRUMENTS Receptacle Tester with GFCI, 125VAC, LED (HGT6520)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- Amprobe Voltage Detectors