Shop All Voltage Detectors
Amprobe
Voltage Detector, 30 to 122,000VAC
Mfr # TIC 300 PRO
Zoro # G1627175
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 30V AC to 122kV AC
- Alarm Audible
- Power Required 9V Battery
- Includes Hard Carrying Case
- Standards MSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # TIC 300 PRO
- Zoro # G1627175
- UPC # 095969780919
- Country of Origin Malaysia
- Category Voltage Detectors
Dimensions
Tool Length | 13.6 in |
Tool Width | 3 in |
Battery Size | 9V |
Tool Height | 1.9 in |
Description
High Voltage Detector, Alert Type Light, Sound, Auto Ranging No, Compatible Hot Stick TIC 410A, Detector Type Non-Contact Proximity Detector, Display Screen Type No Display, Display Type No Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Red (DPG-010)
- IFM Vibration Monitor, -22 to 257 Degrees F (VTV122)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.25.5000.L)
- ELESA Brass bosses, HVF.66-1/4 (HVF. (G1/4 - G3/8 - G1/2))
- AMPROBE Adjustable Hot Switch Stick (TIC 410A)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- AMPROBE Receptacle Tester with GFCI, 110to 125VAC (ST-102B)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication, Cat III 1000V Safety Rating (VP-440)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication (40PC49 + 12U589)
- SPERRY TESTER VOLTAGE 4 RANGE (ET6204)
- Amprobe Voltage Detectors