Shop All Pipe and Utility Locators
Amprobe
Underground Utility Locator, 20 ft Max D
Mfr # UAT-620
Zoro # G7496238
product price: $6,449.99
/ea
Free Shipping & Returns
$6,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0/600V DC
- For Use On Energized/Unenergized Lines
- Display LCD
- Includes Carrying Case, Replacement Fuses, Signal Clamp, Transmitter
- Features Multiple Tracing Modes Allow you to Locate and Trace Energized and De-Energized Utilities, Receiver's High-Contrast Display Allows for Clear Viewing in Full Sunlight and Features An Automatic Backlight for Shaded and Dark Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # UAT-620
- Zoro # G7496238
- UPC # 095969873710
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth Underground | 20 ft |
Receiver Dimensions | 30.7 in x 4.7 in x 11.9 in |
Battery Size | AA |
Transmitter Dimensions | 4.7 in x 9 in x 14 in |
Manufacturer Warranty Length | 1 yr |
Maximum Locating Depth | 20 ft |
Description
Underground Utility Locator, CAT Safety Rating CAT IV 600V, Circuit Connection Type Direct, Induction, Features Multiple Tracing Modes Allow you to Locate and Trace Energized and De-Energized Utilities, Receiver's High-Contrast Display Allows for Clear Viewing in Full Sunlight and Features An Automatic Backlight for Shaded and Dark Area, For Locating Energized Cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- AMPROBE Refrigerant Leak Detector (RLD-1)
- SKYSCAN Lightning Detector, 3-13/32 in. W, 14 oz. (StormPro2)
- AMPROBE Circuit Tracing Kit, 90 to 250VAC, Enrgzd (BT-250)
- AMPROBE Magnetic Hanger, For Amprobe Wire Tracers (HS-1)
- AMPROBE Underground Utility Locator (UAT-505)
- RIDGID Locating Transmitter (15828)
- CLEAVER BROOKS OXYGEN ANALYZER CONTROLLER MODULE 24V-DC GAS TRANSMITTERS & ANALYZER (CBC-02-ICSA)
- RIDGID Inductive Signal Clamp, Gray, 4.7in Dia (72963)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Yellow (OM-03)
- Amprobe Pipe and Utility Locators