Shop All Pipe and Utility Locators
This Product is Discontinued
Amprobe
Underground Cable/Pipe Locator (Discontinued)
Mfr # AT-3500
Zoro # G3439825
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Energized/Unenergized Lines
- Display LCD
- Coupling Direct and Inductive
- Depth Underground 16 ft
- Battery Type (6) D Transmitter, (10) AA Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # AT-3500
- Zoro # G3439825
- UPC # 095969492836
- Country of Origin Germany
- Category Pipe and Utility Locators
Dimensions
Depth Underground | 16 ft |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA (Receiver), D (Transmitter) |
Maximum Locating Depth | 16 ft |
Manufacturer Warranty Length | 1 yr |
Description
Underground Utility Locator, CAT Safety Rating Not Rated, Circuit Connection Type Induction, Features Audible Indicators, Fast Signal Location and Control, Meter Response with Backlight Multiple-Segment Bar-Graph Digital Display, Precise Pinpointing of Buried Services and Exceptionally Fast Sound, Semi-Automatic Gain Control, For Locating Cables, De-Energized Wires, Pipes, Underground Energized, Includes Carrying Case, Connection Cables, Ground Stake, Receiver, Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.