Shop All Ultrasonic Leak Detectors
Amprobe
Ultrasonic Leak Detector, with Receiver
Mfr # ULD-410
Zoro # G7282902
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Frequency Response 20 kHz to 90 kHz
- Function Detects Leaks In Compressed Air, Gas, Steam, and Vacuum
- Includes Carrying Case, Earbuds, Headphones, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter
- Product Type Ultrasonic Leak Detector
- Battery Voltage 1.5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ULD-410
- Zoro # G7282902
- UPC # 095969917759
- Country of Origin China
- Category Ultrasonic Leak Detectors
Dimensions
Manufacturer Warranty Length | 1 yr |
Display Size | 2.5 in |
Battery Size | AA |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 20 kHz to 90 kHz |
Function | Detects Leaks In Compressed Air, Gas, Steam, and Vacuum |
Includes | Carrying Case, Earbuds, Headphones, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter |
Product Type | Ultrasonic Leak Detector |
Battery Voltage | 1.5V |
Video Image Resolution | 240 x 320 |
Battery Chemistry | Alkaline |
Maximum Operating Temperature | 122 Degrees F |
Number of Batteries Required | 4 |
Minimum Operating Temperature | -4 Degrees F |
Maximum Frequency Response | 90 kHz |
Minimum Frequency Response | 20 kHz |
Batteries Included | Yes |
Testing Functions | Electrical Discharge, Gas Leakage |
Digital Display Screen Type | LCD |
Standards | CE Certified |
Description
Ultrasonic Leak Detector, Includes Carrying Case, Earbuds, Headphones, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter, Digital Display Screen Type LCD, Product Type Ultrasonic Leak Detector, Display Size 2.5 in, Maximum Frequency Response 90 kHz, Minimum Frequency Response 20 kHz, Testing Functions Electrical Discharge, Gas Leakage, Video Image Resolution 240 x 320, Standards CE Certified, Batteries Included Yes, Number of Batteries Required 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0967)
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0253)
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- AMPROBE Leak Detector (ULD-405)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, AC Frequency Response: 36 KHz to 42 KHz (VPE)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE-GN PRO)
- ZORO SELECT Whisper Transmit for Ultrasonic Detector (711-600-G1)
- SUPERIOR ACCUTRAK Ultrasonic Leak System (VPE-1000)
- ZIRCON Zircon 64003 Leak Alert„¢ Electronic Water Detector (64003)
- Amprobe Ultrasonic Leak Detectors