Shop All Ultrasonic Leak Detectors
Amprobe
Ultrasonic Leak Detector, w/ Transmitter
Mfr # ULD-420
Zoro # G7282920
product price: $1,791.99
/ea
Free Shipping & Returns
$1,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Frequency Response 20 kHz to 90 kHz
- Function Detects Leaks In Compressed Air, Gas, Steam, and Vacuum
- Includes Carrying Case, Earbuds, Headphones, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter, Transmitter
- Product Type Ultrasonic Leak Detector
- Maximum Operating Temperature 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ULD-420
- Zoro # G7282920
- UPC # 095969917742
- Country of Origin China
- Category Ultrasonic Leak Detectors
Dimensions
Manufacturer Warranty Length | 1 yr |
Display Size | 2.5 in |
Battery Size | AA |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 20 kHz to 90 kHz |
Function | Detects Leaks In Compressed Air, Gas, Steam, and Vacuum |
Includes | Carrying Case, Earbuds, Headphones, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter, Transmitter |
Product Type | Ultrasonic Leak Detector |
Maximum Operating Temperature | 122 Degrees F |
Digital Display Screen Type | LCD |
Number of Batteries Required | 2 |
Battery Voltage | 1.5V |
Battery Chemistry | Alkaline |
Testing Functions | Electrical Discharge, Gas Leakage |
Standards | CE Certified |
Minimum Frequency Response | 20 kHz |
Video Image Resolution | 240 x 320 |
Batteries Included | Yes |
Minimum Operating Temperature | -4 Degrees F |
Maximum Frequency Response | 40 kHz |
Description
Ultrasonic Leak Detector, Includes Carrying Case, Earbuds, Headphones, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter, Transmitter, Digital Display Screen Type LCD, Product Type Ultrasonic Leak Detector, Display Size 2.5 in, Maximum Frequency Response 40 kHz, Minimum Frequency Response 20 kHz, Testing Functions Electrical Discharge, Gas Leakage, Video Image Resolution 240 x 320, Standards CE Certified, Batteries Included Yes, Number of Batteries Required 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3000, 1 Day, PK100 (CLH HKTW0100S013)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402P-01)
- K-TOOL INTERNATIONAL Heavy-Duty Circuit Tester (KTI72782)
- AMPROBE Leak Detector (ULD-405)
- AMPROBE Ultrasonic Leak Detector, with Receiver (ULD-410)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Plus Kit (VPE-GN PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- MASTERCOOL LEAK DETECTOR ELECTRONIC (ME56100)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- REED INSTRUMENTS UT Leak Det, 2to40 kHz, No Display (R9100)
- Amprobe Ultrasonic Leak Detectors