Shop All Ultrasonic Leak Detectors
This Product is Discontinued
Amprobe
Ultrasonic Leak Detector (Discontinued)
Mfr # ULD-300
Zoro # G2671015
Free Shipping & Returns
This Product is Discontinued
Key Features
- AC Frequency Response 35 KHz to 45 KHz
- Function Ultrasonic Sound Detection
- Includes Adapter, Carrying Case, Parabola Shield, Tubular Extension
- Product Type Ultrasonic Leak Detector
- Battery Size 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ULD-300
- Zoro # G2671015
- UPC # 095969369411
- Country of Origin China
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | 9V |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 35 KHz to 45 KHz |
Function | Ultrasonic Sound Detection |
Includes | Adapter, Carrying Case, Parabola Shield, Tubular Extension |
Product Type | Ultrasonic Leak Detector |
Testing Functions | Ultrasonic Leak Detection |
Description
Ultrasonic Leak Detector, Includes Adapter, Carrying Case, Parabola Shield, Tubular Extension, Product Type Ultrasonic Leak Detector, Testing Functions Ultrasonic Leak Detection, Battery Size 9V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.