Shop All Test Leads & Probes
This Product is Discontinued
Amprobe
Three Wire AC Line Splitter, 15A, 120 VAC (Discontinued)
Mfr # ELS2A
Zoro # G1529884
This Product is Discontinued
Key Features
- For Use With Clamp Meter
- Includes Built-in Voltage Measurement Jacks, Instructions
- Features Built-In Voltage Measurement Points to Check for Voltage Sags and Surges
- Max. Input Current 15 A
- Max. Output Current 15.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ELS2A
- Zoro # G1529884
- UPC # 095969414852
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Height | 7 in |
Width | 4 in |
Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Tool Length | 2 in |
Tool Height | 7 in |
Tool Width | 4 in |
Details
Item | AC Line Splitter |
For Use With | Clamp Meter |
Includes | Built-in Voltage Measurement Jacks, Instructions |
Features | Built-In Voltage Measurement Points to Check for Voltage Sags and Surges |
Max. Input Current | 15 A |
Max. Output Current | 15.0 A |
Max. AC Voltage | 120 |
Function | Built-in Voltage Measurement Points to Check for Voltage Sags and Surges, Measure Load Current Without Splitting AC Line Cords |
Testing Functions | Voltage Check |
For Voltage Range | 120V AC |
Power Source | Electric Corded |
CAT Safety Rating | Not Rated |
Maximum Current Measured | 15 A |
Current Multiplier Loop | X1, X10 |
Description
AC Line Splitter, CAT Safety Rating Not Rated, Current Multiplier Loop X1, X10, For Voltage Range 120V AC, Maximum Current Measured 15 A, Tool Height 7 in, Tool Length 2 in, Tool Width 4 in, Features Built-In Voltage Measurement Points to Check for Voltage Sags and Surges, For Use With Clamp Meter, Manufacturer Warranty Length 1 yr, Power Source Electric Corded, Testing Functions Voltage Check
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.