Shop All Thermocouple Thermometers
Amprobe
Thermocouple Thermometer, 2 Input
Mfr # TMD-56
Zoro # G3716036
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type E, Type J, Type K, Type N, Type R, Type S, Type T
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) Type E -346 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type N -58 Degrees to 2372 Degrees , Type R 32 Degrees to 3212 Degrees , Type S 32 Degrees to 3212 Degrees , Type T -328 Degrees to 752 Degrees
- Temp. Range (C) Type E -210 Degrees to 1000 Degrees , Type J -210 Degrees to 1200 Degrees , Type K -200 Degrees to 1372 Degrees , Type N -50 Degrees to 1300 Degrees , Type R 0 Degrees to 1767 Degrees , Type S 0 Degrees to 1767 Degrees , Type T -200 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # TMD-56
- Zoro # G3716036
- UPC # 095969556828
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Description
Thermocouple Thermometer, Thermocouple, Accuracy +/-0.05 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059S-2.5x20B)
- KRUEGER Repair Kit with Alumium Nut, Type K (KALN-KIT)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PRO-302D-204I-01)
- AMPROBE Thermocouple Thermometer, 2 In, Type J, K (TMD-10)
- HONEYWELL THERMOCOUPLE 24"" H WELL (CQ100A1013)
- TRACEABLE Thermocouple Thermometer, 2 Input, Type K (4137)
- FLUKE Thermocouple Thermometer, 1 Input (FLUKE-53-2 B)
- FLUKE Temperature Module, Wireless (FLK-T3000FC)
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- CONAX 40In 3/16In Thermocouple (C12168-1)
- Amprobe Thermocouple Thermometers