Shop All Test Leads & Probes
Amprobe
Test Lead, Safety Rating Cat Iii 1000 V, 40 In Overall Length, Pvc, BlackRed, TL35B
Mfr # TL35B
Zoro # G308184164
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # TL35B
- Zoro # G308184164
- UPC # 95969425124
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Description
PAmprobe Test Lead, Safety Rating Cat Iii 1000 V, 40 In Oal, Pvc, BlackRedPPCompatible With Multimeters, Clamp Meters And Electrical Test Tools With Standard Input Terminals The Amprobe Tl35B Test Lead Set Contains Two Polyvinyl Chloride Pvc Insulation Lead Wires With Two Threaded Probe Tips And Two Threaded Alligator Clips For Connecting A Compatible Electrical Test Meter To A Device In Electrical Testing Applications The Lead Wires Are 40 In L And Have Standard Probe Tips That Are Held Against The Conductor During Testing The Alligator Clips Screw Onto The Probe Tips, Have A Jaw Opening Of 06 In And Have Teeth That Grip The Conductor To Provide A More Secure, HandsFree Connection Than The Test Probe Tips The Probe Tips And The Included Alligator Clips Are Threaded, Allowing For A More Secure Connection Than NonThreaded Tips And Clips The Lead Wires Can Be Used With Testing Devices That Have Universal 4 Mm JacksP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 10mm Blue Fabric Band (WB1845)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 (PCE-RCM 11)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2O10)
- POMONA ELECTRONICS Banana Plug, 30VAC/60VDC, Red, PK10 (1325-2)
- POMONA ELECTRONICS BNC Adapter, Female Panel, 500 Vrms (2451)
- MEGGER HV Test Lead Set, 3m, 15kV, Medium Insulated Clips, Set of 3 (1005-262)
- EXTECH Test Lead Kit (TL831)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 12" D (C12DC)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Red (4WPZ6)
- ZORO SELECT Test Lead Kit (4WRE5)
- Amprobe Test Leads & Probes