Shop All Digital Multimeters
This Product is Discontinued
Amprobe
Software (Discontinued)
Mfr # 38-SWA
Zoro # G1613324
This Product is Discontinued
Key Features
- For Use With Digital Multimeter
- Measurement Range -20 Degrees to 1300 Degrees C, 100 Hz to 10 MHz, 1000 Ohms to 40 MOhms, 100micron A to 10A AC, 100micron A to 10A DC, 40nF to 400micron F
- Features Records Data from Digital Multimeter for Display on a Compatible Computer
- Includes RS232 Interface Cable, Software
- Product Type Software
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amprobe
- MFR # 38-SWA
- Zoro # G1613324
- UPC # 095969365406
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Details
Item | Multimeter Software |
For Use With | Digital Multimeter |
Measurement Range | -20 Degrees to 1300 Degrees C, 100 Hz to 10 MHz, 1000 Ohms to 40 MOhms, 100micron A to 10A AC, 100micron A to 10A DC, 40nF to 400micron F |
Features | Records Data from Digital Multimeter for Display on a Compatible Computer |
Includes | RS232 Interface Cable, Software |
Product Type | Software |
Accessory Type | Multimeter Software |
Compatible with Manufacturer Model Number | 38XR-A |
Compatible with Manufacturer Model Number [NEW] | 38XR-A |
Compatible with Manufacturer Part Number | 38XR-A |
Compatible Manufacturer Part Number | 38XR-A |
Compatible Manufacturer Model Number | 38XR-A |
For Use with Mfr. Model Number | 38XR-A |
For Use With Mfr. Model Number | 38XR-A |
Description
Multimeter Software, Product Type Software, For Use With Digital Multimeter, Features Records Data from Digital Multimeter for Display on a Compatible Computer, Includes RS232 Interface Cable, Software, Cable Length Not Applicable, Compatible with Brand Not Applicable, Cable Connection Type Not Applicable, Compatible with Manufacturer Model Number 38XR-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.