Shop All Voltage Detectors
Amprobe
Receptacle Tester with GFCI, 110to 125VAC
Mfr # ST-102B
Zoro # G4708557
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 125V AC
- Standards CSAus
- Manufacturers Warranty Length 1 yr
- Indicator Hot/Ground Reverse, Hot/Neutral Reverse and Correct, Open Ground, Open Hot, Open Neutral
- Includes Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ST-102B
- Zoro # G4708557
- UPC # 095969640886
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Receptacle Tester with GFCI |
Voltage | 110 to 125V AC |
Standards | CSAus |
Indicator | Hot/Ground Reverse, Hot/Neutral Reverse and Correct, Open Ground, Open Hot, Open Neutral |
Includes | Tester |
Features | Easy-to-Read Light Indicators Show Common Wiring Problems |
NEMA Plug Configuration | 5-15P |
Tester Type | GFCI Testers |
Light Colors | Red |
For Voltage Range | 110 to 125V AC |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Display Screen Type | No Display |
CAT Safety Rating | Not Rated |
Alert Type | Light |
Display Type | No Display |
Testing Functions | GFCI, Wiring Faults |
Description
Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Easy-to-Read Light Indicators Show Common Wiring Problems, For Voltage Range 110 to 125V AC, Frequency Rating Not Applicable, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Probe Set Stainless Steel (1670056)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L100 C4)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication, Cat III 1000V Safety Rating (VP-440)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- AMPROBE Adjustable Hot Switch Stick (TIC 410A)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication (40PC49 + 12U589)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 (HBL3PT2811)
- Amprobe Voltage Detectors