Shop All Voltage Detectors
This Product is Discontinued
Amprobe
Receptacle Tester, 110 to 125VAC (Discontinued)
Mfr # ST-101B
Zoro # G4729243
This Product is Discontinued
Key Features
- Voltage 110 to 125V AC
- Includes Tester
- Manufacturers Warranty Length 1 yr
- Standards CSAus
- Indicator Hot/Ground Reverse, Hot/Neutral Reverse and Correct, Open Ground, Open Hot, Open Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ST-101B
- Zoro # G4729243
- UPC # 095969640879
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Receptacle Tester |
Voltage | 110 to 125V AC |
Includes | Tester |
Standards | CSAus |
Indicator | Hot/Ground Reverse, Hot/Neutral Reverse and Correct, Open Ground, Open Hot, Open Neutral |
NEMA Plug Configuration | 5-15P |
Features | Easy-to-Read Light Indicators |
For Voltage Range | 110 to 125V AC |
Display Type | No Display |
Alert Type | Light |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
Light Colors | Red |
Display Screen Type | No Display |
Tester Type | Receptacle Testers |
CAT Safety Rating | Not Rated |
Testing Functions | Wiring Faults |
Description
Receptacle Tester, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Easy-to-Read Light Indicators, For Voltage Range 110 to 125V AC, Frequency Rating Not Applicable, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring Tester, Testing Functions Wiring Faults
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.