Shop All Phasing & Motor Rotation Meters
This Product is Discontinued
Amprobe
Phase & Motor Rotation Tester, 100-600VAC (Discontinued)
Mfr # PRM-4
Zoro # G1944372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 100 to 600VAC
- Manufacturers Warranty Length 1 yr.
- Display LED
- Includes (3) Test Leads with Alligator Clips, Soft Vinyl Case, 9 Volt Battery and Instructions
- Frequency Range 45 to 70Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # PRM-4
- Zoro # G1944372
- UPC # 095969780889
- Country of Origin Taiwan, Province of China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Phase And Motor Rotation Tester |
Voltage Range | 100 to 600VAC |
Display | LED |
Includes | (3) Test Leads with Alligator Clips, Soft Vinyl Case, 9 Volt Battery and Instructions |
Frequency Range | 45 to 70Hz |
Phase Voltage Present Indicator | Yes |
Phase Rotation | Yes |
Safety Rating | CAT III 600 V |
Motor Rotation | Yes |
Description
Phase And Motor Rotation Tester, Includes (3) Test Leads with Alligator Clips, Soft Vinyl Case, 9 Volt Battery and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.