Shop All Moisture Meters
Amprobe
Moisture Meter
Mfr # MT-10
Zoro # G3671805
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0.30% to 2.0% (Building Material), 8% to 60% (Wood/Paper)
- Moisture Content Accuracy +/-0.1% (Building Material), +/-2% (Wood)
- Temp. Range (F) 32 Degrees to 99 Degrees F
- Display Dual, LCD and LED
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # MT-10
- Zoro # G3671805
- UPC # 095969780957
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Moisture Meter, Alert Type Light, Features Auto Power Off, Low Battery Indicator, Parameters Measured Air Temperature, Moisture, Batteries Included Yes, Minimum Temperature Measured 32 Degrees F, Display Type Digital, Digital Display Screen Type LCD with Backlight, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D (TRI-RC-402L-D)
- POWERMATE Pressure Gauge, 1.5", 270 PSI, 1/8" Back Co (032-0056RP)
- DWYER INSTRUMENTS Mfg 657C-1 Humidity Temp Trans (657C-1)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- OAKFIELD Hay Testing Kit (90)
- GENERAL TOOLS Moisture Meter, Backlit LCD (TS06)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- Amprobe Moisture Meters