Shop All Megohmmeters
Amprobe
Milli Ohm Meter, 0-2000 Ohms
Mfr # MO-100
Zoro # G3729153
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 0 to 2000 ohm
- Resolution 100u Ohms to 1 Ohms
- Accuracy +/-0.5%
- Output Current 1mA to 100mA
- Resistance Range 0 to 2000 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # MO-100
- Zoro # G3729153
- UPC # 095969499194
- Country of Origin Taiwan, Province of China
- Category Megohmmeters
Details
Item | Milli Ohmmeter |
Resistance Range - Milli and Microhm Meters | 0 to 2000 ohm |
Resolution | 100u Ohms to 1 Ohms |
Accuracy | +/-0.5% |
Output Current | 1mA to 100mA |
Resistance Range | 0 to 2000 ohm |
Display | LCD |
Power Source | Battery |
Counts | 2,000 |
Includes | (1) Shoulder Belt, (4) Test Leads (Green, Red, Blue, Black),(8) AA Batteries, Spare Fuse, and User Manual |
Calibration Certificate | Not Included |
Product Type | Milli Ohm Meter |
CAT Safety Rating | Not Rated |
Number of Digits | 3 |
Minimum Insulation Resistance | 0 microohm |
Maximum Insulation Resistance | 2 kiloohm |
Insulation Resistance Resolution | 100 microohm |
Minimum Operating Temperature | 5 Degrees F |
Maximum Operating Temperature | 131 Degrees F |
Description
Milli Ohmmeter, Communication Protocol Not Applicable, Insulation Resistance Resolution 100 microohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 0 microohm, Number of Digits 3, Power Source Battery, Includes (1) Shoulder Belt, (4) Test Leads (Green, Red, Blue, Black),(8) AA Batteries, Spare Fuse, and User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- AMPROBE Battery Operated Megohmmeter, 1000VDC (AMB-45)
- MEGGER Test Lead Set (1014-293)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- Amprobe Megohmmeters