Shop All Pipe and Utility Locators
Amprobe
Magnetic Hanger, For Amprobe Wire Tracers
Mfr # HS-1
Zoro # G9486513
product price: $33.39
/ea
Not eligible for select promotions
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Amprobe Digital Multimeters, AT-7000-T Transmitter
- Includes HS-1 Hanging Strap
- Features Three-Way Hanger for Unit
- Accessory Type Magnetic Hanger
- Product Type Hanging Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # HS-1
- Zoro # G9486513
- UPC # 095969779883
- Country of Origin China
- Category Pipe and Utility Locators
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Hanger |
For Use With | Amprobe Digital Multimeters, AT-7000-T Transmitter |
Includes | HS-1 Hanging Strap |
Features | Three-Way Hanger for Unit |
Accessory Type | Magnetic Hanger |
Product Type | Hanging Strap |
Compatible with Series | AT-8020, AT-8030 |
Compatible with Manufacturer Model Number | AT-8020, AT-8030 |
Compatible with Brand | Amprobe |
Compatible Manufacturer Part Number | AT-8020, AT-8030 |
Compatible with Manufacturer Part Number | AT-8020, AT-8030 |
Compatible with Manufacturer Model Number [NEW] | AT-8020, AT-8030 |
Compatible Manufacturer Model Number | AT-8020, AT-8030 |
For Use with Mfr. Model Number | AT-8020, AT-8030 |
For Use With Mfr. Model Number | AT-8020, AT-8030 |
Description
Magnetic Hanger, Compatible with Brand Amprobe, Compatible with Manufacturer Model Number AT-8020, AT-8030, Compatible with Series AT-8020, AT-8030, Features Three-Way Hanger for Unit, For Use With Amprobe Digital Multimeters, AT-7000-T Transmitter, Includes HS-1 Hanging Strap, Product Type Hanging Strap, Compatible with Grainger Part Number 56LK31, 56LK32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 3015-8004 H-10 Pro Refrigerant (3015-8004)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10PN)
- SEALER SALES Timer for W-300DAT, W-300DATS (#12) (T-W-300DAT/DATS)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-250-bar/psi-G1/4)
- AMPROBE Circuit Tracing Kit, 90 to 250VAC, Enrgzd (BT-250)
- AMPROBE Underground Utility Locator (UAT-505)
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- EXTECH Circuit Breaker Finder, 120VAC, Enrgzd Lns (CB10)
- MAGNA-TRAK Magnetic Locator (MT101)
- WESTWARD Circuit Breaker Finder, 110/240VAC, Enrgzd (23V746)
- GREENLEE Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd (CS-8000)
- Amprobe Pipe and Utility Locators