Shop All Light Meters
Amprobe
Light Meter, 0 to 20,000Fc
Mfr # LM-100
Zoro # G1772425
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, High Pressure Sodium, Incandescent
- Measuring Range 0 to 20,000Fc, 0 to 200,000 Lux
- Accuracy +/-3%
- Display 3 1/2 Digit LCD
- Min./Max. Memory Max Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # LM-100
- Zoro # G1772425
- UPC # 095969780827
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 39 in |
Cable Length | 1 m |
Battery Size | 9V |
Sensor Cord Length | 39 in |
Manufacturer Warranty Length | 1 yr |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 20,000 fc, FC Minimum Light Level Measured 0.01 fc, Lux Light Level Accuracy +/- 3 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 200,000 lux, Lux Minimum Light Level Measured 0.1 lux, Maximum Wattage Density Measurement Not Applicable, Minimum Wattage Density Measurement Not Applicable, Thermocouple Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- TRANSFORMING TECHNOLOGIES 24" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT2440GY)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPGAB-11)
- AMPROBE Light Meter, LED, LM-200 (LM-200LED)
- AMPROBE Auto Ranging Light Meter, 0 to 20,000Fc (LM-120)
- EXTECH Pocket Light Meter, AAA, LCD (LT505)
- EXTECH Light Meter With Nist, Lt300 (LT300-NIST)
- EXTECH Light Meter, 0 To 40K Fc, 0 To 400K Lux (LT300)
- EXTECH Easyview Light Meter With Memory (EA33)
- ZORO SELECT Light Meter, 0 To 2,000Fc, 0 To 20,000Lux (5URG1)
- Amprobe Light Meters