Shop All Ultrasonic Leak Detectors
Amprobe
Leak Detector
Mfr # ULD-405
Zoro # G600677906
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Frequency Response 20 kHz to 90 kHz
- Function Detecting a Variety of Leakage Event
- Includes Carrying Case, Earbuds, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter
- Product Type Ultrasonic Leak Detector
- Testing Functions Electrical Discharge, Gas Leakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ULD-405
- Zoro # G600677906
- UPC # 195112009185
- Country of Origin China
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | AA |
Display Size | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 20 kHz to 90 kHz |
Function | Detecting a Variety of Leakage Event |
Includes | Carrying Case, Earbuds, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter |
Product Type | Ultrasonic Leak Detector |
Testing Functions | Electrical Discharge, Gas Leakage |
Battery Chemistry | Alkaline |
Battery Voltage | 1.5V |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Number of Batteries Required | 4 |
Minimum Frequency Response | 20 kHz |
Video Image Resolution | 240 x 320 |
Batteries Included | Yes |
Maximum Frequency Response | 90 kHz |
Digital Display Screen Type | LCD |
Standards | CE Certified |
Description
Ultrasonic Leak Detector, Includes Carrying Case, Earbuds, PB-1 Power Parabola, Receiver, TE-1 Tubular Extension, TEA-1 Flexible Tubing Adapter, Digital Display Screen Type LCD, Product Type Ultrasonic Leak Detector, Display Size 2.5 in, Maximum Frequency Response 90 kHz, Minimum Frequency Response 20 kHz, Testing Functions Electrical Discharge, Gas Leakage, Video Image Resolution 240 x 320, Standards CE Certified, Batteries Included Yes, Number of Batteries Required 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- AMPROBE Ultrasonic Leak Detector, with Receiver (ULD-410)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-LTOGYG)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- INFICON Whisper Ultrasonic Leak Detector (711-203-G1)
- MASTERCOOL LEAK DETECTOR ELECTRONIC (ME56100)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- Amprobe Ultrasonic Leak Detectors