Shop All Test Equipment
Amprobe
Lan Cable Tester, Display LED
Mfr # LAN-1
Zoro # G0402857
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LED
- Application Testing Lan Cables and Receptacles
- For Use With 10 Base-2 Cable, 10/100 Base-T Cable, AT T 258A Cable, Token Ring Cable
- Features Verify the Cable Wiring for Continuity, Opens, Shorts or Incorrect Wiring, Test Installed Cable on Wall Plate or the Patch Panels by Using the Remote Termination Module, Perform Loopback Test or Remote Test
- Displays LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # LAN-1
- Zoro # G0402857
- UPC # 095969780841
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Maximum Cable Length | 980 ft |
Description
Cable Tester, Testing Functions Continuity Testing, Adapters Included RJ45, Connector Type BNC, RJ45, Data Safe Monitor No, Display Screen Type LED, For Use With 10 Base-2 Cable, 10/100 Base-T Cable, AT T 258A Cable, Token Ring Cable, Includes BNC-F/BNC-F Cable, Remote Terminator, RJ45/BNC-F Cable, RJ45/BNC-M Cable, RJ45 Patch Cord, Maximum Cable Length 980 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- Amprobe Test Equipment