Shop All LCR Meter
Amprobe
Handheld Component Tester
Mfr # LCR55A
Zoro # G0708592
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductance Range 200 uH to 200 H
- Inductance Accuracy Varies With Range
- Display LCD
- Capacitance Range 20 pF to 20 mF
- Includes Alligator Clips, Battery, Fuse, Instructions, Test Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Handheld Component Tester |
Inductance Range | 200 uH to 200 H |
Inductance Accuracy | Varies With Range |
Display | LCD |
Capacitance Range | 20 pF to 20 mF |
Includes | Alligator Clips, Battery, Fuse, Instructions, Test Leads |
Capacitance Accuracy | Varies with Range |
Resistance Range (Ohms) | 20 ohms to 20 M |
Resistance Accuracy | Varies with Range |
Auto Power Off | Yes |
Diode Test | Yes |
Test Frequencies | 10 Hz, 100 Hz, 1000 Hz |
Counts | 1999 |
Battery Type | 9V |
Audible Continuity | Yes |
Description
Handheld Component Tester, Inductance Range 200 uH to 200 H, Inductance Accuracy Varies With Range, Capacitance Range 20 pF to 20 mF, Capacitance Accuracy Varies with Range, Resistance Range (Ohms) 20 ohms to 20 M, Resistance Accuracy Varies With Range, Display LCD, Counts 1999, Test Frequencies 10 Hz, 100 Hz, 1000 Hz, Auto Power Off Yes, Audible Continuity Yes, Diode Test Yes, Battery Type 9V, Interface -, Includes Alligator Clips, Battery, Fuse, Instructions, Test Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- BAKER INSTRUMENTS Barometer for Maple Syrup (1353)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- EXTECH LCR Meter (LCR200)
- B&K PRECISION Universal LCR Meter (878B)
- REED INSTRUMENTS Passive Component LCR Meter, +/-0.2% Accuracy (R5001)
- SANWA Handheld Digital LCR Meter (LCR700)
- B&K PRECISION Deluxe Universal LCR Meter (879B)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- Amprobe LCR Meter