Shop All Gas Analyzers
Amprobe
Hand-Held Carbon Dioxide Meter, 9999 PPM
Mfr # CO2-100
Zoro # G2699724
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case
- Carbon Dioxide Concentration 0 to 9999 ppm
- Display Triple Line LCD
- Temp. Range 14 Degrees to 140 Degrees F
- Relative Humidity Range 0 to 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # CO2-100
- Zoro # G2699724
- UPC # 095969780940
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Carbon Dioxide Meter, Calibration Certificate Type Available Separately, Digital Display Screen Type LCD with Backlight, Features 15 Minutes Short-Term Exposure Limit Value, Data Hold, Manually Calibratable, Selectable Display of Dew Point and Wet Bulb, Time-Weighted Average Display for 8 Hr Period, Includes Carrying Case, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured 139.8 Degrees F, Maximum Oxygen Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FME5)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- MASTERCOOL Sensor Tip (55100-SEN)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- INFICON Replacement Sensor, TEK-Mate/Compass (703-020-G1)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- Amprobe Gas Analyzers