Shop All Digital Multimeters
Amprobe
Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # 33XR-A
Zoro # G2694386
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multimeter Style Full Size - Basic Features
- Instrument Counts 3,999
- Basic DC Accuracy +/-0.70% of Reading + 1 Digit
- Instrument Safety Rating CAT II 1000V, CAT III 600V
- Max. AC Volts 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amprobe
- MFR # 33XR-A
- Zoro # G2694386
- UPC # 095969365376
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 3.6 in |
Overall Height | 7.7 in |
Battery Size | 9V |
Depth | 2.4 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/- (1.5 Percent rdg + 4 dgts), Basic DC Voltage Accuracy +/-0.70 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/- (1.0 Percent rdg + 1 dgt), Instrument Safety Rating CAT II 1000V, CAT III 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 3,999
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 2.5 bar/psi, G1/4 Male Back Conn, Glycerin Filled (25-911-2.5-bar/psi-G1/4)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (34XR-A)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM78C)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (38XR-A)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- Amprobe Digital Multimeters