Shop All LCR Meter
This Product is Discontinued
Amprobe
Digital Capacitor Checker, 10 Range (Discontinued)
Mfr # CR50A
Zoro # G2266731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Accuracy +/-2% of Reading
- Capacitance Range 200 pF to 20 mF
- Display 3-1/2 Digit LCD
- Includes Test Leads, Alligator Clips, Battery and Instructions
- Test Frequencies 8.2, 82, 820 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Digital Capacitor Checker, 10 Range |
Accuracy | +/-2% of Reading |
Capacitance Range | 200 pF to 20 mF |
Display | 3-1/2 Digit LCD |
Includes | Test Leads, Alligator Clips, Battery and Instructions |
Test Frequencies | 8.2, 82, 820 Hz |
Resistance Range | 20 ohm to 20 megohm |
Battery Type | 9V |
Description
Digital Capacitor Checker, 10 Range, Includes Test Leads, Alligator Clips, Battery and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.