Shop All Pipe and Utility Locators
Amprobe
Crct Brkr Finder, 90 to 120VAC, Enrgzd
Mfr # BT-120
Zoro # G3696077
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 90 to 120V AC
- For Use On Energized Lines
- Breaker/Fuse Identification Yes
- Maximum Depth 6 in
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # BT-120
- Zoro # G3696077
- UPC # 095969780926
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Maximum Depth | 6 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT II 120V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 90 to 120V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Receiver to Transmitter Distance 21,120 ft, Tracing Locations Floors, Metallic Conduit, Walls, Standards CE, N10140, UL, Testing Functions Circuit Breaker Identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Vented Oil Gauge, 4-1/4 in. (G711-4)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH6)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- AMPROBE Magnetic Hanger, For Amprobe Wire Tracers (HS-1)
- AMPROBE Circuit Tracing Kit, 90 to 250VAC, Enrgzd (BT-250)
- AMPROBE Underground Utility Locator (UAT-505)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- CLEAVER BROOKS OXYGEN ANALYZER CONTROLLER MODULE 24V-DC GAS TRANSMITTERS & ANALYZER (CBC-02-ICSA)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- Amprobe Pipe and Utility Locators