Shop All Combustible Gas Detectors
Amprobe
Combustible Gas Detector
Mfr # GSD600
Zoro # G2036912
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Methane, Propane
- Standards CE Certified
- Battery (4) AA
- Includes GSD600, Soft Carrying Case
- Indicator Audible, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amprobe
- MFR # GSD600
- Zoro # G2036912
- UPC # 095969463812
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 3/4 in |
Overall Height | 7 in |
Manufacturer Warranty Length | 1 yr |
Probe Length | 17.6 in |
Overall Depth | 1 1/2 in |
Battery Size | AA |
Details
Detects | Methane, Propane |
Item | Combustible Gas Detector |
Standards | CE Certified |
Battery | (4) AA |
Includes | GSD600, Soft Carrying Case |
Indicator | Audible, Visual |
Features | Pinpoint Gas Leaks for Closed Piping Systems, The Meter Emits a Frequency Tone when Gas is Detected |
Calibration Certificate Type | Not Certified |
Auto Power Off | Yes |
Maximum Operating Temperature | 113 Degrees F |
Gases Detected | Methane, Propane |
PPM Detection Range | 35 to 580 ppm (Propane), 40 to 640 ppm (Methane) |
Batteries Included | Yes |
Number of Batteries Required | 4 |
Battery Voltage | 9V |
Minimum Operating Temperature | 23 Degrees F |
Alert Type | Sound |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Pinpoint Gas Leaks for Closed Piping Systems, The Meter Emits a Frequency Tone when Gas is Detected, Gases Detected Methane, Propane, Includes GSD600, Soft Carrying Case, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 23 Degrees F, PPM Accuracy Not Applicable, PPM Detection Range 35 to 580 ppm (Propane), 40 to 640 ppm (Methane), Probe Length 17.6 in, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Contour Gauge with Pins, 6 in L, 312 in W, SAE Graduation, Stainless Steel (837)
- B&K PRECISION Battery Capacity Analyzer, 30VDC, LCD (603B)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLW2)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- EXTECH Detector, Gas Leak (FG100)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, EU (GA-PA-1-MC5-EU)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- SENSIT Combustible Gas Detector (906-00000-09)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- Amprobe Combustible Gas Detectors