Shop All Clamp On Power Meters
Amprobe
Clamp-On Power Meter, LCD, 1,000 kW, 1,000 A, Cat IV 600V, Cat III 1000V Safety Rating
Mfr # ACDC-54NAV
Zoro # G3715467
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Watts 1,000 kW
- Max. AC Amps 1,000
- Max. DC Volts 1,000
- Temp. Range -50 Degrees to 1832 Degrees F (-50 Degrees to 1000 Degrees C)
- Safety Rating CAT IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ACDC-54NAV
- Zoro # G3715467
- UPC # 095969556675
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Description
Clamp-On Power Meter, Basic AC Current Accuracy +/-1.50 Percent, Basic AC Voltage Accuracy +/-1.00 Percent, Basic DC Current Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.70 Percent, Batteries Included Yes, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1,000V; 100V, Calibration Frequency 20 Hz to 10 KHz, Capacitance Measurement Accuracy +/-1.90 Percent, Counts 10,000, Display Type Backlit Digital Display, Frequency Measurement Accuracy +/-0.50 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WGTC Threaded Thermowell, 2-1/2" Insertion L (T1E3D2)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- COOPER-ATKINS Freezer and Cooler Analog Hygrometer (212-159-8)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- AMPROBE Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-23SW)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- AMPROBE Clamp Meter, LCD, 300 A, 1.0 in (25 mm) Jaw Capacity, CAT III 600V Safety Rating (AMP-25)
- Amprobe Clamp On Power Meters