Shop All Clamp On Power Meters
Amprobe
Clamp-On Power Meter Kit, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating
Mfr # 6NZJ0 + 34K451
Zoro # G2608818
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Watts 1,000 kW
- Max. AC Amps 1,000
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000
- Temp. Range -50 Degrees to 1832 Degrees F (-50 Degrees to 1000 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # 6NZJ0 + 34K451
- Zoro # G2608818
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Includes 9V(6F22) Battery, Banana K-Type Thermocouple, Batteries, Carrying Case, Temperature Adapter, Test Leads, (2) Type K Probe, Velcro Strap, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 1,000 V, Clamp Meter Data Hold Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC Flexible Current Probe, 20/200/2000A (Fluke-i2000 FLEX)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FME1)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B5000#)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- AMPROBE Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (ACDC-3400 IND)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100)
- PCE INSTRUMENTS Digital Multimeter Current Clamp, with Bluetooth (PCE-DC 50)
- Amprobe Clamp On Power Meters