Shop All Instrument Combination Kit
Amprobe
Clamp Meter with Digital Multimeter, 300
Mfr # 38RX02 + 1WKN5
Zoro # G2608687
product price: $296.59
/ea
Free Shipping & Returns
$296.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery, Carrying Case
- Digital Multimeter Maximum DC Current Measurement 2,000 uA
- Digital Multimeter AC Response Calculation Average
- Digital Multimeter Maximum DC Voltage Measurement 600 V
- Clamp Meter Max. DC Current 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # 38RX02 + 1WKN5
- Zoro # G2608687
- Country of Origin Taiwan, Province of China
- Category Instrument Combination Kit
Dimensions
Manufacturers Warranty Length | 1 yr. |
Description
Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Test Instrument Manufacturer Model Numbers Included PM55A, Includes Battery, Carrying Case, Digital Multimeter Maximum AC Current Measurement 2,000 uA, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 2,000 uA, Digital Multimeter Maximum DC Voltage Measurement 600 V, Clamp Meter Data Hold Yes, Clamp Meter Display Type Backlit LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATRIOT Low Side Compound Gauge, 3-1/8" dia., Red (M2-862)
- PHASE II Ultrasonic Thickness Gauge, Thru Coat, High Precision, High Resolution, Inch/Metric, Software (UTG-2675)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Plastic, Black (4FLT3)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 30 In H2O (2030)
- AMPROBE Electrical Test Kit (PK-110)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- FLUKE Fluke 88V/A Automotive Multimeter Combo Kit; W/leads, clips, probes, RPM pick-up & more (FLUKE-88-5/A KIT)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- FLUKE Proving Unit Kit (T6-1000/PRV240FS)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- Amprobe Instrument Combination Kit