Shop All Clamp On Power Meters
Amprobe
Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating
Mfr # RS-3 PRO
Zoro # G2908866
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Clamp Meter Jaw Style Clamp On
- Max. Ohms 1,000
- Jaw Capacity 1.8 in (46 mm)
- Safety Rating CAT IV 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # RS-3 PRO
- Zoro # G2908866
- UPC # 095969497718
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Description
Analog Clamp Meter, AC Response Calculation Average, Calibration Certificate Included No, Calibration Frequency 50/60 Hz, Jaw Style Clamp On, Maximum AC Current Measurement 300 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Minimum AC Voltage Measurement 150 V, Minimum AC Current Measurement 6 A, Safety Rating CAT IV 600V, Jaw Opening 1.64 in, Batteries Included Yes, Battery Access No, Battery Size AAA, Data Hold Yes, Display Type Rotary Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Combustible Gas Detector (718-202-G1)
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels (TS07)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- AMPROBE Clamp Meter, Rotary Scale, 1,000 A, 1.9 in (48 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-1007 PRO)
- AMPROBE Clamp Meter, LCD, 300 A, 1.0 in (25 mm) Jaw Capacity, CAT III 600V Safety Rating (AMP-25)
- AMPROBE Clamp Meter, LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 TRMS-PLUS)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- AMPROBE Digital Current Leakage Tester, LCD, CAT II 600V Safety Rating (AC50A)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- Amprobe Clamp On Power Meters