Shop All Clamp On Power Meters
Amprobe
Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # ACDC-100
Zoro # G3026231
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 800
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amprobe
- MFR # ACDC-100
- Zoro # G3026231
- UPC # 095969370004
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation Average, Maximum AC Current Measurement 800 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Inrush AC Current, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 050 In (668-8)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242CD5000#)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- AMPROBE Clamp-On Power Meter, LCD, 1,000 kW, 1,000 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-54NAV)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- AMPROBE Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-23SW)
- AMPROBE Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (ACDC-3400 IND)
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- PCE INSTRUMENTS Mini Digital Current Clamp (PCE-DC1)
- Amprobe Clamp On Power Meters