Shop All Clamp On Power Meters
Amprobe
Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # AMP-320
Zoro # G9486461
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 60,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # AMP-320
- Zoro # G9486461
- UPC # 095969770880
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Max. Conductor Size | 1.37 in (35.0mm) |
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Maximum Conductor Size | 1.37 in (35.0mm) |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- LASCAR Panel Pilot (SGD 70-A)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- AMPROBE Clamp Meter, LCD, 1,000 A, 1.8 in (46 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-6 PRO)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- AMPROBE Clamp-On Power Meter, LCD, 1,000 kW, 1,000 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-54NAV)
- AMPROBE Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-23SW)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- AMPROBE Clamp-On Power Meter Kit, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating (6NZJ0 + 34K451)
- AMPROBE Clamp Meter, LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 TRMS-PLUS)
- Amprobe Clamp On Power Meters