Shop All Clamp On Power Meters
Amprobe
Clamp Meter, LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # ACD-14 TRMS-PLUS
Zoro # G3029871
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. Ohms 40
- Jaw Capacity 1.3 in (33 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ACD-14 TRMS-PLUS
- Zoro # G3029871
- UPC # 095969436090
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | CR2032 |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/3000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254P-01)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0209)
- PCE INSTRUMENTS Differential Pressure Gauge, up to 60 PSI (PCE-P30)
- AMPROBE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat III 300V Safety Rating (AC68C)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (34NK45 + 12U584)
- AMPROBE Clamp Meter, LCD, 40 A, 0.8 in (20 mm) Jaw Capacity, Cat III 300V Safety Rating (LH41A)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-220)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACD-51NAV)
- AMPROBE Clamp Meter, Backlit, 1,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (ACDC-3400 IND)
- Amprobe Clamp On Power Meters