Shop All Clamp On Power Meters
Amprobe
Clamp Meter, Backlit Screen, 2000 A, 1.8" (46mm) Jaw Capacity, Cat III 600V Safety Rating
Mfr # ACD-15 TRMS-PRO
Zoro # G2838166
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 2000
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600
- Max. Ohms 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # ACD-15 TRMS-PRO
- Zoro # G2838166
- UPC # 095969365796
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr. |
Description
Clamp Meter, Safety Rating CAT III 600V, Jaw Style Clamp On, Special Features Audible Continuity, Auto Check, Auto and Manual Ranging, Data Hold Yes, Display Type Backlit Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK In-Sight Levr Dispenser (09765)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- BAKER INSTRUMENTS Glycerine, 16 oz., 473mL (B1000)
- KLEIN TOOLS FUSE 5X20 500MA 600V MM400 (69033)
- AMPROBE Digital Current Leakage Tester, LCD, CAT II 600V Safety Rating (AC50A)
- AMPROBE Clamp-On Power Meter Kit, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating (6NZJ0 + 34K451)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (34NK45 + 12U584)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- AMPROBE Clamp-On Power Meter, LCD, 600 kW, 600 A, Cat IV 600V, Cat III 1000V Safety Rating (ACDC-52NAV)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- Amprobe Clamp On Power Meters