Shop All Pipe and Utility Locators
Amprobe
Circuit Tracing Kit, 90 to 250VAC, Enrgzd
Mfr # BT-250
Zoro # G3945575
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 90 to 250V AC
- For Use On Energized Lines
- Breaker/Fuse Identification Yes
- Safety Rating CAT II 250V
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amprobe
- MFR # BT-250
- Zoro # G3945575
- UPC # 095969780766
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 1 yr |
Transmitter Dimensions | 2.8 in x 1.9 in x 1.2 in |
Manufacturer Warranty Length | 1 yr |
Receiver Dimensions | 6 in x 2 in x 0.9 in |
Battery Size | 9V |
Description
Circuit Tracer Kit, Alert Type Light, Sound, CAT Safety Rating CAT II 250V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 90 to 250V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 40 to 70 Hz, Receiver to Transmitter Distance 2,100 ft, Tracing Locations Walls, Standards cULus, UL, Testing Functions Circuit Breaker Identification, Locate Shorts, Tracer Type Circuit Tracer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 6000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-900-6000-psi/kPa)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- FLUKE PC Adapter, Wireless Communication (FLK-PC3000FC)
- AMPROBE Underground Utility Locator (UAT-505)
- AMPROBE Magnetic Hanger, For Amprobe Wire Tracers (HS-1)
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- GREENLEE Circuit Seeker, 600V AC/DC, Case/Leads (CS-5000)
- EXTECH Circuit Breaker Finder, 120VAC, Enrgzd Lns (CB10)
- Amprobe Pipe and Utility Locators