Shop All Pipe and Utility Locators
This Product is Discontinued
Amprobe
Circuit Tracing Kit, 9 to 300VAC, Enrgzd (Discontinued)
Mfr # CT-100
Zoro # G0595122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 9 to 300VAC
- For Use On Energized Lines
- Traces Wires in Floors Yes
- Traces Wires in Walls Yes
- Traces Wires in Conduit Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # CT-100
- Zoro # G0595122
- UPC # 095969560818
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Circuit Tracer Kit |
Voltage Range | 9 to 300VAC |
For Use On | Energized Lines |
Traces Wires in Floors | Yes |
Traces Wires in Walls | Yes |
Traces Wires in Conduit | Yes |
Traces Wires in Non-Metalic Conduit | Yes |
Locate Shorts | Yes |
Voltage Protection | Fuse |
Coupling | Direct |
Battery Type | 9V |
Audible Indicator | Yes |
Includes | Probe, Transmitter, Pigtail Connector, Power Cord, Spare Fuse, Carrying Case |
Display | (10) LED |
Description
Circuit Tracer Kit, Includes Probe, Transmitter, Pigtail Connector, Power Cord, Spare Fuse, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.