Shop All Battery Testers
Amprobe
Battery Tester, Analog, 1.5 to 9V
Mfr # BAT-250
Zoro # G9971857
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Voltage Range 1.5 to 9V
- Works With 9V, AAA, AA, C, D, 1.5V Batteries
- Construction Plastic
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # BAT-250
- Zoro # G9971857
- UPC # 095969785396
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2 3/4 in |
Depth (In.) | 1 in |
Height (In.) | 4 1/4 in |
Overall Width | 3 in |
Overall Depth | 4 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 1/8 in |
Tester Battery Size | 9V, AA, AAA, C, D |
Details
Item | Battery Tester |
Type | Analog |
Voltage Range | 1.5 to 9V |
Works With | 9V, AAA, AA, C, D, 1.5V Batteries |
Construction | Plastic |
Includes | Instructions |
Display | Analog |
Product Type | Battery Tester |
Digital Display Screen Type | No Display |
Display Type | Analog |
Batteries Tested | 15V, 9V |
Includes Tester Batteries | Yes |
Minimum Input Voltage | 1 1/2 V DC |
Maximum Input Voltage | 9 V DC |
Description
Battery Tester, Product Type Battery Tester, Overall Width 3 in, Overall Height 1 1/8 in, Overall Depth 4 3/8 in, Batteries Tested 15V, 9V, Load Amperage Not Applicable, Maximum Input Voltage 9 V DC, Minimum Input Voltage 1 1/2 V DC, Maximum Cold Cranking Amperage Not Applicable, Minimum Cold Cranking Amperage Not Applicable, Display Type Analog, Includes Tester Batteries Yes, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr, Includes Instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Front Flg (214D-254M)
- DEL CITY DIV OF ACTUANT Sperry VC6300 Volt Doctor Voltage-Continuity Tester (VC6300)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-160 PSI (LF251-160-4L)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- AMPROBE Battery Tester, 9V, AA, AAA, C and D Cell (BAT-200)
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- CLORE AUTOMOTIVE 100 Amp Battery Load Tester (1852)
- U-VIEW ULTRAVIOLET SYSTEMS Combustion Leak Tester Fluid (UV560500)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- OTC Jumper Lead, 12/24V (3903)
- SCHUMACHER ELECTRIC Battery Tester, Digital, 125 to 1400A (BT175)
- Amprobe Battery Testers