Shop All Body Weight Scales
Amprobe
Anemometer, 04 To 25 MS, 2 Of Full Scale Accuracy, 001 To 9999 CuMS, 32 To 122 Deg F, TMA10A
Mfr # TMA10A
Zoro # G208173831
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amprobe
- MFR # TMA10A
- Zoro # G208173831
- UPC # 95969398886
- Country of Origin China
- Category Body Weight Scales
Description
PAmprobe PPThe Tma10A Anemometer With Flexible Precision Vane Is Ideal For HvacR Technicians Measuring Heating, Ventilation, Air Conditioning, Refrigeration, Wind Flow And Temperature In Residential, Commercial And Industrial Air Conditioning Systems It Offers Numerous Functions Use It To Check Air Velocity Fpm Feet Per Minute, Air Volume Flow Cfm Cubic Feet Per Minute Plus The Remote Vane Allows Greater Measurement Location Flexibility Switch Between Deg C And Deg F Input The Area Of Airflow Measurement To Gain Accurate Air Velocity Results Measure An Air Flow Source For A Continuous Moving Average For Up To 2 Hr Determine Minimum, Maximum And Average Readings From A Single Point Air Source Large Dual Display Allows Views Of Both Air Flow And Velocity Measurements Plus Temperature Long Extended Flexible Cord For Remote Vane Access Capabilities All The Tma10A Measurements Can Be Output To A Computer For Charting Or Analysis By Optional Model TmSwa Software And Rs232 Cable Shipped In A Deluxe Hard Carry Case To Protect And Transport Your AnemometerP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 40PK (1628)
- SIMILAC Similac Soy Isomil Powder 12.4 oz. Can, PK6 (55963)
- CABLES & SENSORS Criticare Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-750)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- ADAM EQUIPMENT PTM Drum and Wheelchair Scale with GK Indicator - 500 kg Capacity (PTM 500-Gka)
- DORAN LCD Physician Scale, 200kg/500 lb. Cap., 0.05kg/0.1 lb. Graduations (DS5100)
- OMRON HEALTHCARE Omron Body Composition Monitor (BCM-500)
- PELSTAR/HEALTH O METER Health O Meter 2101KL Digital Bariatric Platform Scale 1000 x 0.2lb/454 x 0.1kg w/ Wheels, Handrails (2101KL)
- TAYLOR PRECISION PRODUCTS DGTL Luggage Scale (81234)
- Amprobe Body Weight Scales