Shop All Voltage Detectors
Amprobe
Adjustable Hot Switch Stick
Mfr # TIC 410A
Zoro # G0560271
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- For Use With 1A756, 1WXD9, 2CJN8, 4JNV4
- Voltage Rating 122 KV
- Material Nonconductive Fiberglass
- Standards ASTM, OHSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # TIC 410A
- Zoro # G0560271
- UPC # 095969780865
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 4 ft |
Minimum Stick Length | 2.8 ft |
Stick Length Type | Extendable/Telescoping |
Maximum Stick Length | 4.8 ft |
Details
Item | Adjustable Hot Stick |
For Use With | 1A756, 1WXD9, 2CJN8, 4JNV4 |
Voltage Rating | 122 KV |
Material | Nonconductive Fiberglass |
Standards | ASTM, OHSA |
Color | Yellow |
Maximum Voltage Rating | 122 kV |
CAT Safety Rating | Not Rated |
Stick Material | Fiberglass |
Description
Adjustable Hot Stick, For Use With 1A756, 1WXD9, 2CJN8, 4JNV4, Maximum Stick Length 4.8 ft, Maximum Voltage Rating 122 kV, Stick Length Type Extendable/Telescoping, Stick Material Fiberglass, Color Yellow, Standards ASTM, OHSA, CAT Safety Rating Not Rated, Minimum Stick Length 2.8 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication (40PC49 + 12U589)
- AMPROBE Receptacle Tester with GFCI, 110to 125VAC (ST-102B)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- AMPROBE Voltage Detector, 30 to 122,000VAC (TIC 300 PRO)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication, Cat III 1000V Safety Rating (VP-440)
- GREENLEE Circuit Tester, 3 Wire (GT-10)
- Amprobe Voltage Detectors