Shop All Voltage Detectors
This Product is Discontinued
Amprobe
AC Circuit Analyzer, 95 to 140V (Discontinued)
Mfr # INSP-3
Zoro # G2843057
Free Shipping & Returns
This Product is Discontinued
Key Features
- Safety Rating CAT II 120V
- Voltage 95 to 140V AC
- Indicator LCD
- Manufacturers Warranty Length 1 yr
- Standards EN61010-1:2001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amprobe
- MFR # INSP-3
- Zoro # G2843057
- UPC # 095969516181
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Details
Item | AC Circuit Analyzer |
Safety Rating | CAT II 120V |
Voltage | 95 to 140V AC |
Indicator | LCD |
Standards | EN61010-1:2001 |
Load Current | 10 A, 15 A, 20 A |
Includes | Carrying Case, Power Cord |
Ground Impedance | 0.27 ohm |
Features | Checks Grounding Quality for Safety and the Ability to Support Sensitive Electronic Equipment, Detects Faulty Wiring Without Removing Outlets Cover Plates or Panel Covers, Flashing Screen Clearly Indicates Incorrect Wiring or Voltage Drop Test Failure, Measures Fault Currents, Offers User-Selectable 10, 15 and 20 Amps Load Testing to Verify Electrical System Performance, Presents Relevant Test Data on a Single Large Display, Verifies that Wiring Tested for Load Carrying Ability Meets Electrical Code Recommendations for Voltage Drop Under Load, Will Not Trip Circuit Breakers or Blow Fuses During the Test |
Voltage Accuracy | +/-2.00% +2 Digits |
Battery Chemistry | Alkaline |
Testing Functions | AFCI, Faulty or Incorrectly Wired AFCIS, Faulty Splices and Connections, GFCI, Incorrect Line Voltage, Wiring Faults, Poor Ground Quality, Undersized Wiring |
For Voltage Range | 95 to 120V AC |
Includes Batteries | Yes |
Power Source | Battery, Electric Corded |
Display Type | Digital |
Alert Type | Digital Display |
Tester Type | AC Circuit Analyzer |
Number of Batteries Required | 1 |
Display Screen Type | LCD |
CAT Safety Rating | Not Rated |
Description
AC Circuit Analyzer, Alert Type Digital Display, CAT Safety Rating Not Rated, Display Screen Type LCD, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.