Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Wireless Handheld Hailer Kit, 50W (Discontinued)
Mfr # SW635
Zoro # G7254755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corded/Wireless Wireless
- Watts 50 W
- Wireless Range 300 ft
- Power Requirements 15V
- Number of Channels 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amplivox Sound Systems
- MFR # SW635
- Zoro # G7254755
- UPC # 734680163501
- Country of Origin United States
- Category PA System Speakers
Dimensions
Dimensions | 18 in H x 32 in W x 12 in D |
Details
Item | Wireless Handheld Hailer Kit |
Corded/Wireless | Wireless |
Watts | 50 W |
Wireless Range | 300 ft |
Power Requirements | 15V |
Number of Channels | 16 |
Includes | (1) S1264 Horn Speaker, (1) S1960 Rolling Nylon Carrying Case, (1) SW615A 1/2 Mile Hailer, (2) S1090 Compact Tripods, 40 ft Cable |
Frequency Range | 584 to 608 MHz |
Standards | SW635 |
Inputs | 4 |
Sound Level | Up to 112dB |
Description
Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range 584 to 608 MHz,Sound Level Up to 112dB,Inputs 4,Dimensions 32 In. W x 18 In. H x 12 In. D,Standards SW635,Includes Tripods, Case, Speaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.