Shop All Wired Intercom Systems
This Product is Discontinued
Amplivox Sound Systems
Waistband Amplifier System (Discontinued)
Mfr # S206
Zoro # G3355143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 13 1/2 in
- Width (In.) 11 in
- Voltage 5V
- Depth (In.) 4 1/2 in
- Power Source 6 AA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S206
- Zoro # G3355143
- UPC # 734680002060
- Country of Origin China
- Category Wired Intercom Systems
Dimensions
Height (In.) | 13 1/2 in |
Width (In.) | 11 in |
Depth (In.) | 4 1/2 in |
Details
Item | Waistband Amplifier System |
Voltage | 5V |
Power Source | 6 AA Batteries |
Includes | Amplifier, Belt, Speaker, Wireless Microphone |
Description
Waistband Amplifier System, Height (In.) 13 1/2 in, Width (In.) 11 in, Depth (In.) 4 1/2 in, Power Source 6 AA Batteries, Voltage 5V, Includes Amplifier, Belt, Speaker, Wireless Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.