Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
S1090 Tripod Case (3 - Tripods) (Discontinued)
Mfr # S1950
Zoro # G5701534
This Product is Discontinued
Key Features
- Material Nylon
- Color Black
- Depth 16 in
- Height 15 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S1950
- Zoro # G5701534
- UPC # 734680019501
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 16 in |
Height | 15 in |
Width | 8 in |
Details
Item | S1950 |
Material | Nylon |
Color | Black |
Type | For 20W317 |
Display | No Display |
Accessory Type | S1950 |
Product Type | Carrying Case |
Compatibility | Amplivox S1090 Compact Tripod |
Description
S1950, For 20W317, Material Nylon, Color Black, Depth 16 in, Height 15 in, Width 8 in, Display No Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.