Shop All Wired Intercom Systems
This Product is Discontinued
Amplivox Sound Systems
Rechargable Battery Pack (Discontinued)
Mfr # S1465
Zoro # G0661166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 6 in
- Width (In.) 2 in
- Voltage 15V
- Depth (In.) 2 in
- For Use With 50 Watt Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S1465
- Zoro # G0661166
- UPC # 734680014650
- Country of Origin China
- Category Wired Intercom Systems
Dimensions
Height (In.) | 6 in |
Width (In.) | 2 in |
Depth (In.) | 2 in |
Battery Size | Proprietary Battery Size |
Details
Item | Rechargable Battery Pack |
Voltage | 15V |
For Use With | 50 Watt Amp |
Green Environmental Attribute | Product is Rechargeable |
Type | Nicad |
Standards | UL listed |
Battery Chemistry | Nickel Cadmium (NiCd) |
Compatibility | Amplivox Amplifiers: S805, SW805A |
Description
Rechargable Battery Pack, Nicad, Height (In.) 6 in, Width (In.) 2 in, Depth (In.) 2 in, Door Station Depth (In.) -, Master Depth (In.) -, Master Height (In.) -, Master Width (In.) -, Distance (Ft.) @ 18AWG -, Distance (Ft.) @ 22AWG -, Talk Channel Output (W) -, Listen Channel Output (W) -, Wiring Conductors -, Wire Type -, Voltage 15V, Standards UL Listed, For Use With 50 Watt Amp, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.