Shop All Wired Intercom Systems
This Product is Discontinued
Amplivox Sound Systems
Quad Sound Cruiser (Discontinued)
Mfr # S314
Zoro # G5896983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 10 in
- Width (In.) 27 in
- Voltage 15V DC- 2 Amps
- Depth (In.) 27 in
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S314
- Zoro # G5896983
- UPC # 734680031404
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height (In.) | 10 in |
Width (In.) | 27 in |
Depth (In.) | 27 in |
Details
Item | Mobile Public Address System |
Voltage | 15V DC- 2 Amps |
Power Source | Battery |
Includes | 50 Watt Amplifier, DC Car Adapter, Four Speakers, Wired Microphone |
Talk Channel Output (W) | 50 Watts Peak (25 Per Channel) |
Type | Quad Horn |
Listen Channel Output (W) | 50 Watts Peak (25 Per Channel) |
Battery Chemistry | Alkaline |
Features | Tone Control, Volume Control, Built-in Siren |
Description
Mobile Public Address System, Quad Horn, Height (In.) 10 in, Width (In.) 27 in, Depth (In.) 27 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Voltage 15V DC- 2 Amps, Includes 50 Watt Amplifier, DC Car Adapter, Four Speakers, Wired Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.