Shop All PA System Speakers
Amplivox Sound Systems
Power Pod PA, 50W, Black
Mfr # SW245
Zoro # G6070983
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Watts 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SW245
- Zoro # G6070983
- UPC # 734680124502
- Country of Origin China
- Category PA System Speakers
Details
Color | Black |
Watts | 50 W |
Description
AmpliVox® Power Pod PA, 50W, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK IP Turret Camera, Fixed Lens, 8MP (VTC-TNT8RFEA-2)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black (S222A)
- SOLIS Bluetooth/Wi-Fi Wireless Stereo Smart Speaker with Chromecast built-in (SO-6000)
- HARMAN PROFESSIONAL SOLUTIONS JBL EON715 15 in. PWRD LOUDSPKR (JBL-EON715-NA)
- GEMINI Portable Bluetooth Party System (GLS-880)
- PYLE 6.5" Bluetooth Combo Speaker Boxes (PS65ACT)
- TEKTONE Apartment Speaker Station (IR203E)
- PYLE Rechargeable Speaker (PSUFM1280B)
- Amplivox Sound Systems PA System Speakers