Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Portable Sound System, Wireless, 50W (Discontinued)
Mfr # SW223A
Zoro # G9530197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corded/Wireless Wireless
- Wireless Range 300 ft
- Watts 50 W
- Power Requirements (10) "D" Batteries
- Number of Channels 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SW223A
- Zoro # G9530197
- UPC # 734680102289
- Country of Origin United States
- Category PA System Speakers
Dimensions
Dimensions | 11 in H x 14 in W x 5 in D |
Details
Item | Portable Sound System |
Corded/Wireless | Wireless |
Wireless Range | 300 ft |
Watts | 50 W |
Power Requirements | (10) "D" Batteries |
Number of Channels | 16 |
Includes | Wireless Handheld Unidirectional Microphone with Built-In Transmitter |
Inputs | 1 |
Sound Level | up to 98dB |
Standards | CARB, FSC, LEED |
Frequency Range | 584 to 608 MHz |
Description
Portable Sound System,Wireless,50 Watts,Power Requirements (10) In.D In. Batteries,Number of Channels 16,Wireless Range 300 ft.,Frequency Range 584MHz-608MHz,Sound Level up to 98dB,Inputs 1,Dimensions 11 In. H x 14 In. W x 5 In. D,Standards CARB, LEED, FSC,Includes Wireless Handheld Unidirectional Microphone with Built-In Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.