Shop All Two Way Radio Accessories
This Product is Discontinued
Amplivox Sound Systems
Personal Multimedia Stereo Headphones (Discontinued)
Mfr # SL1006
Zoro # G4566226
This Product is Discontinued
Key Features
- Material Foam Filled
- Color Black
- Features Adjustable Headband
- Length 6 ft
- Accessory Type Personal Multimedia Stereo Headphones w/Volume-Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SL1006
- Zoro # G4566226
- UPC # 734680610067
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length | 6 ft |
Details
Item | Personal Multimedia Stereo Headphones w/Volume-Control |
Material | Foam Filled |
Color | Black |
Features | Adjustable Headband |
Accessory Type | Personal Multimedia Stereo Headphones w/Volume-Control |
Weight | 0.209 lbs |
Description
Personal Multimedia Stereo Headphones w/Volume-Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.