Shop All PA Amplifiers
This Product is Discontinued
Amplivox Sound Systems
Multimedia Stereo Amplifier (Discontinued)
Mfr # S805A
Zoro # G5562602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Width 9"
- Length (In.) 9 in
- Height 4"
- Width (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S805A
- Zoro # G5562602
- UPC # 734680008055
- Country of Origin United States
- Category PA Amplifiers
Dimensions
Width | 9" |
Length (In.) | 9 in |
Height | 4" |
Width (In.) | 8 1/2 in |
Height (In.) | 3 1/2 in |
Depth (In.) | 8 1/2 in |
Depth | 9" |
Details
Material | Plastic |
Item | Amplifier |
Output Watts | 50 W |
Output | 1 Line Level Out 3.5mm, 2 Speakers |
Includes | Separate Tone and Volume Controls for CD/MP3/Projector/IPod |
Inputs | 1 Auxline In, 1 Auxline Out, 3 Mics |
Channel | 16 |
For Use With | Commercial Audio Equipment |
Features | Lightweight |
Description
Amplifier, Material Plastic, Length (In.) 9 in, Width (In.) 8 1/2 in, Height (In.) 3 1/2 in, Depth (In.) 8 1/2 in, Output Watts 50 W, Output 1 Line Level Out 3.5mm, 2 Speakers, Inputs (1) Auxiliary In, (1) Auxiliary Out, (3) Mics, Channel 16, Includes Separate Tone and Volume Controls for CD/MP3/Projector/IPod, For Use With Commercial Audio Equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.