Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
Megaphone, 5/8 mi., 15W (Discontinued)
Mfr # S601R
Zoro # G9413415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power (W) 20 W
- Built-In Battery Indicator Lights, Siren, Talk, Whistle
- Bell Dia. 7 3/4 in
- Operating Range 3300 ft
- Number of Batteries 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amplivox Sound Systems
- MFR # S601R
- Zoro # G9413415
- UPC # 734680060152
- Country of Origin China
- Category PA System Accessories
Dimensions
Bell Dia. | 7 3/4 in |
Length (In.) | 12 in |
Details
Item | Megaphone |
Peak Output Power (W) | 20 W |
Built-In | Battery Indicator Lights, Siren, Talk, Whistle |
Operating Range | 3300 ft |
Number of Batteries | 8 |
Batteries Required | Yes |
Description
Megaphone, Operating Range 3300 ft, Bell Dia. 7 3/4 in, Number of Batteries 8, Length (In.) 12 in, Built-In Battery Indicator Lights, Siren, Talk, Whistle, Batteries Required Yes, Peak Output Power (W) 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.